Shop All Ratcheting Wrenches
Williams
Williams Combo Ratchet Wrench, 1-1/4", Hi-Polish
Mfr # 1238NRC
Zoro # G7622441
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 16-3/4"
- SAE or Metric SAE
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1238NRC
- Zoro # G7622441
- UPC # 662459350466
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16-3/4" |
Size | 1-1/4" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination |
Sub-Category | Williams |
Item | Combo Ratchet Wrench,1-1/4",Hi-Polish |
Description
When you need to tighten or loosen a fastener, the WILLIAMS 1238NRC Williams Combo Ratchet Wrench is the tool for the job. With a high polish chrome finish, this ratcheting wrench has an overall length of 16-3/4". It features 12 points that can be adjusted without having to reposition the wrench. This combination wrench has 1-1/4" size and works with SAE measurements. If you are looking for an easy way to tighten or loosen fasteners on your vehicle, look no further than this WILLIAMS 1238NRC Combo Ratchet Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle PH2 200 x 180mm (157P-2)
- GREY PNEUMATIC SKT SET 1/4" DR 9 PC DEEP MAG SAE IM (GP9709DG)
- STARRETT Starrett 3202-6 0-6" Dial Caliper W/White Dial (3202-6)
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 6 (DHS6000CT)
- WILLIAMS Williams Combo Ratchet Wrench, 24mm, Hi-Polish (1224MNRC)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-1/4", 32mm (1240TOB)
- WILLIAMS Williams Combo Ratchet Wrench, 7/8", Hi-Polish (1228NRC)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 15/16" (RFW-30)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 22mm (1222MRC)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 13mm (1213MRCF)
- CAPRI TOOLS 100-Tooth 13/16 in Ratcheting Combination Wrench (CP11611)
- Williams Ratcheting Wrenches