Shop All Ratcheting Wrenches
Williams
Williams Combo Ratchet Wrench, 1-1/16", Hi-Polish
Mfr # 1234NRC
Zoro # G7622356
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 14"
- SAE or Metric SAE
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1234NRC
- Zoro # G7622356
- UPC # 662459350442
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14" |
Size | 1-1/16" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination |
Item | Combo Ratchet Wrench,1-1/16",Hi-Polish |
Sub-Category | Williams |
Description
Combo Ratchet Wrench,1-1/16 In.,Hi-Polish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX30)
- STARRETT Inside Micrometer Set, 2 to 8 In (124AZ)
- M.A. FORD 1/4 X 1-1/4X.090Cr Blaze Endmill (79000001)
- UNIBOR 14" Cermet Aluminium Blade (RAPBU355AL)
- WILLIAMS Williams Ratchet Repair Kit for 32001 (32001RK)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8" x 7/16" (8723)
- WILLIAMS Williams Combo Ratchet Wrench, 7/16", Hi-Polish (1214NRC)
- WILLIAMS Williams Double Box Wrench, 17mm x 19mm (BWM-1719)
- WILLIAMS Williams Combo Ratchet Wrench, 22mm, Hi-Polish (1222MNRC)
- WILLIAMS Williams OffSet, Structural Box Wrench, 1-1/16" (8907)
- CRAFTSMAN Wrenches, 2-pc Metric Ratcheting Box Wre (CMMT12074)
- Williams Wrenches