Shop All Combination Wrenches
Williams
Williams Combination Wrench, 12 pt., 16mm
Mfr # 1216MSC-TH
Zoro # G7613588
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Number of Points 12
- Finish Chrome plated
- Overall Length 9-1/2"
- Head Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1216MSC-TH
- Zoro # G7613588
- UPC # 662459960061
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9-1/2" |
Head Size | 16mm |
Details
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Number of Points | 12 |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Combination Wrench,12 pt.,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m28x2 HSS Metric Hand Tap (DWTSMT28X2)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680d Ballistic Material, 42 Pockets (55598)
- PERFORMANCE TOOL 3/8 (F) To 1/2 In (M) Impact Adapter Socket Adapter, M962 (M962)
- LINK #4-1/2 HSS Rh 60 Deg Centerdrill (20-L2-049)
- WILLIAMS Williams Combo Wrench, 12 pt., 2" Black (1190B)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9mm (1209MSC)
- WILLIAMS Williams Double Wrench, Open End, 9mm x 10mm (EWM-0910)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/8" (1195)
- WILLIAMS Williams Combo Wrench, 12 pt., 40mm, Satin Chrome (11540)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16" (1246)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 34mm (1234MSC)
- Williams Combination Wrenches