Shop All Combination Wrenches
Williams
Williams Combination Wrench, 12 pt., 1-1/2"
Mfr # 1248-TH
Zoro # G7641509
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Finish Satin Chrome
- Overall Length 20-1/32"
- Number of Points 12
- Head Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1248-TH
- Zoro # G7641509
- UPC # 662459960733
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 20-1/32" |
Head Size | 1-1/2 in |
Details
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Finish | Satin Chrome |
Number of Points | 12 |
Measurement Type | SAE |
Description
Combination Wrench,12 pt.,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- JOHNSON LEVEL & TOOL Magnetic Floor Target For Laser Levels (40-6370)
- DRILL AMERICA 3/8"-60 HSS Single Flute Countersink (DEWSFC3/8-60)
- SUPER TOOL Chucking Reamer, 1/2 In., 6 Flute, Carb Tip (55232)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/8", Black (1195B)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-3/16" (1238SC)
- WILLIAMS Williams Double Wrench, Open End, Short, 3/8 x 7/16 (OES-1214)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 5/16 in., Revrsbl (1210RCU)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in., Revrsbl (1214RCU)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 34mm (1234MSC)
- CRESCENT 3/4" 12 Point Combination Wrench (CCW9-05)
- Williams Wrenches