Shop All Locking Pliers
Williams
Williams Combination Plier Set, 17pcs.
Mfr # PLS-17
Zoro # G6530006
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Combines Bahco and Williams Most Popular Pliers in a Single Set
- Handle Type Double Dipped Plastic
- Includes (1) 8" Slip Joint, (1) 9-34" Groove Joint, (1) 15-34" Groove Joint, (1) 7" Heavy Duty Diagonal Cutting, (1) 6-14" Bent Nose, (1) 8" Long Nose, (1) 8-14" Multi-Purpose Wire Cutter, (1) 5-12" Mini Wire Cutter, (1) 9" Heavy Duty Linesman, (1) 7" Ergo Side Cutting Combination, (1) 10" Water Pump, (1) 7" Nut Gripping, (1) 6-12" Duck Bill, (1) 7-12" End Cutting, (1) 11" Bent Nose, (1) 11" Long Reach Chain Nose, (1) 11" Extra Long Diagonal
- Wire Cutter Yes
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # PLS-17
- Zoro # G6530006
- UPC # 662459342973
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Features | Combines Bahco and Williams Most Popular Pliers in a Single Set |
Handle Type | Double Dipped Plastic |
Includes | (1) 8" Slip Joint, (1) 9-34" Groove Joint, (1) 15-34" Groove Joint, (1) 7" Heavy Duty Diagonal Cutting, (1) 6-14" Bent Nose, (1) 8" Long Nose, (1) 8-14" Multi-Purpose Wire Cutter, (1) 5-12" Mini Wire Cutter, (1) 9" Heavy Duty Linesman, (1) 7" Ergo Side Cutting Combination, (1) 10" Water Pump, (1) 7" Nut Gripping, (1) 6-12" Duck Bill, (1) 7-12" End Cutting, (1) 11" Bent Nose, (1) 11" Long Reach Chain Nose, (1) 11" Extra Long Diagonal |
Plier Item | Combination Plier Set |
Wire Cutter | Yes |
Item | Combination Plier Set,17pcs. |
Sub-Category | Williams |
Description
Combination Plier Set,17pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (80238D2B92895)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- ROTOZIP 2-1/2" Carbide Jobber Length Drill Bit (XB-DC1)
- MILWAUKEE TOOL Impact Wrench and Battery, Through Hole, (2864-20, 48-11-1850R)
- WILLIAMS 5 in, 7 in, 10 in Locking Plier Set (23072)
- WILLIAMS Williams Tip, 45 deg.reex., 120dia. (PL-530C)
- WILLIAMS 5 in, 6 in, 7 in, 9 in, 10 in Locking Plier Set (23076)
- WILLIAMS 7 in Straight Jaw Locking Plier (23304)
- WILLIAMS Williams Snap Ring Tip Set (PL-1600C-3)
- WILLIAMS 9 in Long Locking Plier (23310)
- PRO-GRADE TOOLS Curve Jaw Lock Grip Pliers, .5" (15230)
- Williams Pliers