Shop All Cutting Pliers
Williams
Williams Comb. Slip-Joint Pliers 8
Mfr # JHWPL-8C
Zoro # G3193191
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multiple Parallel Jaw Positions are Locked in to Proper Groove for Superior Non-Slip Performance; Serrated Jaws for Maximum Gripping Power; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Shear Type Wire Cutter Extends Tool Use
- Handle Type Double Dipped Plastic
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # JHWPL-8C
- Zoro # G3193191
- UPC # 662459270016
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 8" |
Details
Features | Multiple Parallel Jaw Positions are Locked in to Proper Groove for Superior Non-Slip Performance; Serrated Jaws for Maximum Gripping Power; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Shear Type Wire Cutter Extends Tool Use |
Handle Type | Double Dipped Plastic |
Item | Comb. Slip-Joint Pliers 8 |
Description
Comb. Slip-Joint Pliers 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Steel, 2-9/16in. Dia. (600829)
- REMCO Vikan Stainless Steel Floor Scraper, Green (29102)
- ITL 1000V Insulated 26-inch Long-Arm Cable Cutter (00136)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" (PL-208)
- WILLIAMS Williams Side Cutters, Electrician, 7" (PL-204C)
- WILLIAMS Williams Diagonal Cutting Plier, Regular 5" (PL-45C)
- WILLIAMS Williams Diagonal Cutting Plier, Regular 6" (PL-46C)
- WILLIAMS Williams Side Cutters, Electrician, 8-1/2" (PL-205C)
- WILLIAMS Bahco Diagonal Cutting Plier Insulated 6-1/4in. (2101S-160)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (79 02 125 S1)
- Williams Cutting Pliers