Shop All Chisels
Williams
Williams Cold Chisel, 7/16"
Mfr # C-15-TH
Zoro # G7622259
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Material Steel
- Sub-Category Williams
- Width 7/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 6" |
Width | 7/16" |
Details
Item | Tools@Height Cold Chisel 7/16 |
Material | Steel |
Sub-Category | Williams |
Color | Black |
Description
Cold Chisel,7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 19mm (42 Z 19)
- DREMEL High Perform Rotary Tool Kit, 4000-4/34" (4000-4/34)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A4)
- CRESCENT NICHOLSON 4-1/8" Wooden Handle Type B (21522N)
- WILLIAMS Williams Extra Long Cold Chisel, 7/8" Flat, 12" (C-132)
- WILLIAMS Williams Extra Long Cold Chisel, 3/4" Flat, 12" (C-124)
- WILLIAMS Williams Cold Chisel, 5/8" (C-20)
- WILLIAMS Williams Round Nose Chisel, 1/4" (C-72)
- WILLIAMS Williams Punch/Chisel Holder (28449-TH)
- WILLIAMS Williams Diamond Point Chisel, 3/8" (C-62)
- DIABLO SDS-Max Clay Spade Chisels Deliver Xtrm (DMAMXCH1010)
- Williams Chisels