Shop All Claw, Rip & Framing Hammers
Williams
Williams Claw Hammer
Mfr # SOTTHFSNE3-22SM
Zoro # G7638149
product price: $96.09
/ea
Free Shipping & Returns
$96.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Overall Length 16"
- Width 1-1/4"
- Material Steel
- Color Silver W/Blue Cushon Grip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SOTTHFSNE3-22SM
- Zoro # G7638149
- UPC # 662459354747
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 16" |
Width | 1-1/4" |
Details
Item | Tools@Height Claw Hammer, 22 |
Sub-Category | Williams |
Material | Steel |
Color | Silver W/Blue Cushon Grip Handle |
Description
Claw Hammer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Speed Cut Augerbit 11/16 Overall Length 6 Flute Length 2-1/4 Shank 1/4 (38644)
- LENOX Hole Saw, 2-1/4" dia. Saw (1772952)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (30 21 160)
- TEKTON 1/2 Inch Drive x 25 mm Deep 6-Point Impact Socket (SID23125)
- WILLIAMS Williams Bronze Hammer, 2.6Lb, 10"Fiberglass Handle (HSB-2.6A)
- WILLIAMS Williams Curved Claw Hammer, 20oz. (20401)
- BETA Claw Hammer Wooden Shaft, 400mm (013760140)
- DYNAMIC Tools 16oz Claw Hammer, Hickory Handle (D041010)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-19FG)
- CLEAN ALL Fat Max 16 oz Curved Claw Fiberglass Nail Hammer - Yellow & Black (CL3291094)
- TOLSEN Claw Hammer 20oz Drop Forged, Steel Hammerhead, Heat Treatment, Ground Polished, Fiberglass Handle (25031)
- Williams Hammers and Striking Tools