Shop All Adjustable Wrenches
Williams
Williams Chrome Adjustable Wrench Set, 4 pcs.
Mfr # 13342A
Zoro # G7604241
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6", 8", 10", 12"
- Finish Chrome
- Number of Pieces 4
- Adjustable Wrench Nominal Length 6", 8", 10", 12"
- Jaw Capacity 15/16", 1-1/8", 1-5/16", 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13342A
- Zoro # G7604241
- UPC # 662459338235
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6", 8", 10", 12" |
Adjustable Wrench Nominal Length | 6", 8", 10", 12" |
Details
Finish | Chrome |
Number of Pieces | 4 |
Jaw Capacity | 15/16", 1-1/8", 1-5/16", 1-1/2" |
Standards | ANSI B107.8M |
Item | Chrome Adjustable Wrench Set,4 pcs. |
Sub-Category | Williams |
Description
Williams' 13342A Williams Chrome Adjustable Wrench Set, 4 pcs. is a professional-grade adjustable wrench set that gives you the convenience of having multiple sizes in one tool. The adjustable wrenches have a jaw capacity of 15/16", 1-1/8", 1-5/16" and 1-1/2". Each wrench has a chrome finish for added durability. With this product, you get four pieces of an adjustable wrench set in six different sizes - 6", 8", 10" and 12". These are professional grade tools designed to make your work easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- KNIPEX Nut Driver, 13.0mm, Hollow, Tee, Ins, 8 in. (98 04 13)
- WILTON Steel Jaws For 1760 Vise (2907750)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/32x3/8x3/4x3-1/2 (C33038)
- WILLIAMS ADJ WRENCH 80-S PHOS 12IN (BAH8073RUS)
- WILLIAMS Williams Flare Nut Wrench Set (JHWWS-14)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-5/8" (HW-6052)
- WILLIAMS Williams Adjustable Wrench, Black, 15" (13615A)
- WILLIAMS Williams Adjustable Wrench, Chrome, 18" (13418A)
- WILLIAMS Williams Adjustable Wrench, Chrome, 6" (13406A)
- CRESCENT 18" Adjustable Tapered Handle Wrench - Carded (AC218VS)
- Williams Wrenches