Shop All Center Punches
Williams
Williams Center Punch, 1/4" pt., 3-7/8"
Mfr # P-38-TH
Zoro # G7603718
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-7/8"
- Sub-Category Williams
- Material Steel
- Color Black
- Width 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # P-38-TH
- Zoro # G7603718
- UPC # 662459364609
- Country of Origin United States
- Category Center Punches
Dimensions
Length | 3-7/8" |
Width | 1/4" |
Details
Item | Tools@Height Center Punch 1/4 Pt 3-7/8 |
Sub-Category | Williams |
Material | Steel |
Color | Black |
Description
Center Punch,1/4 In. pt.,3-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Anchor Adapter for MX FUEL to Accept Ridgid Cable (48-53-3003)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x6 In (48-20-7601)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- KO-KEN Bit PH3 25mm 1/4 Hex Drive (108P.25-3)
- WILLIAMS Williams Point Punches, 1/4" (P-55)
- WILLIAMS Williams Center Punch, 1/2 Pt, 6" (P-42)
- WILLIAMS Williams Solid Punch, 3/32" Pt, 5" (P-13)
- WILLIAMS Williams Solid Punch, 1/8" Pt, 5" (P-14)
- WILLIAMS Williams Lg Taper Punch, 5/32" pt., 9" (P-25-TH)
- WILLIAMS Williams Center Punch, 5/16Pt, 4-1/4" (P-39)
- DYNAMIC Tools Centre Punch, 5/32" X 5/16" X 5-1/2" Long (D058020)
- Williams Center Punches