Shop All Locking Clamps
Williams
Williams C-Clamp Standard Screw, 3"
Mfr # CC-403S
Zoro # G7083067
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3"
- Throat Depth 2-3/4"
- Size 3"
- Features Black Threaded Screw With T-Handle; Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # CC-403S
- Zoro # G7083067
- UPC # 662459268266
- Country of Origin United States
- Category Locking Clamps
Dimensions
Throat Depth | 2-3/4" |
Size | 3" |
Details
Max. Opening | 3" |
Features | Black Threaded Screw With T-Handle; Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing. |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Drop Forged C - Clamps |
Locking Mechanism | Threaded |
Item | C-Clamp Standard Screw,3" |
Sub-Category | Williams |
Description
C-Clamp Standard Screw,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Screwdriver 25 Inch (SW-911-P)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4518SWB-200)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- MAKITA Oki-Mak 6640644 Cord (664064-4)
- WILLIAMS Williams Heavy Service C-Clamp, 0" to 4-21/32" (CC-4LAAW)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 6" (70620)
- IRWIN 9" Locking Chain Clamp 18" Jaw Capacity (20R) (20R)
- STEEL GRIP BAR CLAMP 30""X2.5"" RATCH (DR60650-4)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- Williams Locking Clamps