Shop All Locking Clamps
Williams
Williams C-Clamp Copper Screw, 6"
Mfr # CC-406C
Zoro # G6522595
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6"
- Throat Depth 4-1/8"
- Size 6"
- Finish Copper plated
- Features Black Threaded Screw With T-Handle; Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # CC-406C
- Zoro # G6522595
- UPC # 662459268211
- Country of Origin United States
- Category Locking Clamps
Dimensions
Throat Depth | 4-1/8" |
Size | 6" |
Details
Max. Opening | 6" |
Finish | Copper plated |
Features | Black Threaded Screw With T-Handle; Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing. |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Drop Forged C - Clamps |
Locking Mechanism | Threaded |
Item | C-Clamp Copper Screw,6" |
Sub-Category | Williams |
Description
C-Clamp Copper Screw,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4/0)
- DRILL AMERICA #4-1/2" HSS Tap and Die Set with Round Die (DWT40PC-HS-ROUND)
- CENTURY DRILL & TOOL Square Insert Screwdriver Bit, 3, 1in., 2Pk (69153)
- WESTWARD Ratcheting Wrench Set, SAE, 4 pcs. (54DG34)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- WILLIAMS Williams Heavy Service C-Clamp, 0" to 4-21/32" (CC-4LAAW)
- DYNAMIC Tools 6" Locking Clamp With Swivel Pads (D055308)
- PRO-GRADE TOOLS C-Clamp (Deep, Throat) 1-1/2x1-1/2" (59129)
- IRWIN Locking C-Clamp, 9", 4-1/2Cap, 4-3/4"Throat (9DR)
- GRIP-ON 12 Locking Aluminum Alloy Cclamp (144-12)
- Williams Clamps