Shop All Locking Clamps
This Product is Discontinued
Williams
Williams C-Clamp Copper Screw, 6" (Discontinued)
Mfr # 20006
Zoro # G7057429
This Product is Discontinued
Key Features
- Max. Opening 6"
- Throat Depth 4-1/16"
- Size 6"
- Finish Powder Coated
- Features Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 20006
- Zoro # G7057429
- UPC # 662459200068
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 4-1/16" |
Size | 6" |
Details
Max. Opening | 6" |
Finish | Powder Coated |
Features | Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing. |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Drop Forged C - Clamps |
Locking Mechanism | Threaded |
Item | C-Clamp Copper Screw,6" |
Sub-Category | Williams |
Description
C-Clamp Copper Screw,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.