Shop All Locking Clamps
Williams
Williams C-Clamp, Cooper Screw, 2"
Mfr # CC-402C-TH
Zoro # G7630981
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 2"
- Throat Depth 2-11/32"
- Size 2"
- Finish Copper plated
- Features Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # CC-402C-TH
- Zoro # G7630981
- UPC # 662459364456
- Country of Origin United States
- Category Locking Clamps
Dimensions
Throat Depth | 2-11/32" |
Size | 2" |
Details
Max. Opening | 2" |
Finish | Copper plated |
Features | Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing. |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Drop Forged C - Clamps |
Locking Mechanism | Threaded |
Sub-Category | Williams |
Item | C-Clamp,Cooper Screw,2" |
Description
C-Clamp,Cooper Screw,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- DIABLO Hole Saw 15/16" (DHS0938)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75LJ012AAUS)
- WILLIAMS Williams Heavy Service C-Clamp, 0" to 4-21/32" (CC-4LAAW)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- C.H. HANSON Holder (27600)
- WESTWARD Locking Chain Clamp, 9", 3-3/8" Cap. (2FDC3)
- NICKSON Retail Box Clamp (N16-17126)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD1)
- Williams Locking Clamps