Shop All Ratcheting Wrenches
Williams
Williams Box Wrench, 12 pt., 7/8 x 15/16"
Mfr # 8033A
Zoro # G7633221
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Number of Points 12
- Overall Length 13"
- SAE or Metric SAE
- Wrench Style Offset, Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 8033A
- Zoro # G7633221
- UPC # 662459103390
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 13" |
Size | 7/8" x 15/16" |
Details
Finish | Satin Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Offset, Double Box End |
Sub-Category | Williams |
Item | Box Wrench,12 pt.,7/8 x 15/16" |
Description
Box Wrench,12 pt.,7/8 x 15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A712)
- DEWALT 1/4" x 2" x 4"SDS+ Hammer Bit (Bulk 25) (DW5416B25)
- DRILL AMERICA 1/4"-20x8" HSS Pulley Tap (DWTET8X1/4-20)
- PROTO Slip Joint Pliers, 10 In, 2-11/64 In Jaw (J280GXL-TT)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 7/16" (1214RCS)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 5/16" (1210RC)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- WILLIAMS Williams Combo Ratchet Wrench, 30mm, Hi-Polish (1230MNRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/16" (1214RC)
- WILLIAMS Williams Combo Ratchet Wrench, 15/16", Hi-Polish (1230NRC)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 5/8"-Spline (JSCV20F)
- Williams Wrenches