Shop All Ratcheting Wrenches
Williams
Williams Box Wrench, 12 pt., 7/16 x 1/2"
Mfr # 8725
Zoro # G7612958
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Number of Points 12
- Overall Length 8-3/16"
- SAE or Metric SAE
- Wrench Style Offset, Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 8725
- Zoro # G7612958
- UPC # 662459103437
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8-3/16" |
Size | 7/16" x 1/2" |
Details
Finish | Satin Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Offset, Double Box End |
Item | Box Wrench,12 pt.,7/16 x 1/2" |
Sub-Category | Williams |
Description
Box Wrench,12 pt.,7/16 x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Reamer (DWRRHDSP3/4)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440263)
- INGERSOLL-RAND ANVIL 1/2" F/1077XPA - PART (IR1077XP-44)
- DYNABRADE Air Orbital Sander, 0.45HP, 8 In. (58445)
- WILLIAMS Williams Combo Ratchet Wrench, 7/16", Hi-Polish (1214NRC)
- WILLIAMS Williams Ratchet Box Wrench, 7mm x 8mm (RBM-0708)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/8" (1228RC)
- WILLIAMS Williams Combo Ratchet Wrench, 15/16", Hi-Polish (1230NRC)
- WILLIAMS Williams Combo Ratchet Wrench, 22mm, Hi-Polish (1222MNRC)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- Williams Ratcheting Wrenches & Sets