Shop All Ratcheting Wrenches
Williams
Williams Box Wrench, 12 pt., 5/8 x 3/4"
Mfr # 8729
Zoro # G7607769
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Number of Points 12
- Overall Length 10-1/4"
- SAE or Metric SAE
- Wrench Style Offset, Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 8729
- Zoro # G7607769
- UPC # 662459103475
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10-1/4" |
Size | 5/8" x 3/4" |
Details
Finish | Satin Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Offset, Double Box End |
Sub-Category | Williams |
Item | Box Wrench,12 pt.,5/8 x 3/4" |
Description
Box Wrench,12 pt.,5/8 x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Interchangeable Ratcheting Crimping Set, 220 Piece (AST9478)
- OX TOOLS Pro 5"x2" Margin Trowel - OX Grip (OX-P013405)
- HUSQVARNA Adapter, 5/8-11 Female To 1 1/4-7 Male (T-415420)
- PFERD 4" Flat File - Smooth Cut (11003)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11mm (1211MRC)
- WILLIAMS Williams Ratchet Box Wrench, 6 pt., 1/2 x 9/6" (RB-1618)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 16mm (1216MRC)
- WILLIAMS Williams Ratchet, 1" D, 20-1/8" (X-51B)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 24mm (1224MRC)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 7/16" (1214RCS)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV34)
- Williams Ratcheting Wrenches