Shop All Ratcheting Wrenches
Williams
Williams Box Wrench, 12 pt., 5/8 x 11/16", Finish: Satin Chrome
Mfr # 7727A
Zoro # G7641700
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Number of Points 12
- Overall Length 10-5/32"
- SAE or Metric SAE
- Wrench Style Offset, Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 7727A
- Zoro # G7641700
- UPC # 662459103321
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10-5/32" |
Size | 5/8" x 11/16" |
Details
Finish | Satin Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Offset, Double Box End |
Item | Box Wrench,12 pt.,5/8 x 11/16" |
Sub-Category | Williams |
Description
Box Wrench,12 pt.,5/8 x 11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter, 1 In, 12 In OAL, SDS Plus (RC2164)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 1 7/16 in Size, Standard Socket, black oxide (84823)
- TEKTON 3/8 Inch Drive x 10 Inch Impact Extension (SIA11110)
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs (793LA8)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8 x 7/16" (7723)
- WILLIAMS Williams Ratchet Wrench Set, Stubby, 8 pcs. (WS-1168RCS)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 13/16" (RFW-26)
- WILLIAMS Williams Combo Ratchet Wrench, 26mm, Hi-Polish (1226MNRC)
- WILLIAMS Williams Combo Ratchet Wrench, 32mm, Hi-Polish (1232MNRC)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- Williams Ratcheting Wrenches