Shop All Ratcheting Wrenches
Williams
Williams Box Wrench, 12 pt., 5/8 x 11/16"
Mfr # 8727A
Zoro # G7602771
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Number of Points 12
- Overall Length 9-31/32"
- SAE or Metric SAE
- Wrench Style Offset, Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 8727A
- Zoro # G7602771
- UPC # 662459103468
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9-31/32" |
Size | 5/8" x 11/16" |
Details
Finish | Satin Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Offset, Double Box End |
Sub-Category | Williams |
Item | Box Wrench,12 pt.,5/8 x 11/16" |
Description
Box Wrench,12 pt.,5/8 x 11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grinding Wheel Dresser (6Z851)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (618G)
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-544)
- DRILL AMERICA 11/32" Cobalt Jobber Length Drill Bit (DWDCO11/32)
- WILLIAMS Williams Combo Ratchet Wrench, 13mm, Hi-Polish (1213MNRC)
- WILLIAMS Williams Ratcheting Box Wrench Set, 5 pcs. (WS-5)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 1/4" (1208RC)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- WILLIAMS Williams Box Wrench 12 pt., 1-1/8 x 1-3/16 (7038)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 10mm (1210MRC)
- INGERSOLL-RAND 3/8 Inch Drive 90 Teeth Ratchet With Double Injection Handle (759992X)
- Williams Wrenches