Shop All Ratcheting Wrenches
Williams
Williams Box Wrench, 12 pt., 11/16 x 3/4"
Mfr # 7029B
Zoro # G7646497
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Number of Points 12
- Overall Length 10-15/16"
- SAE or Metric SAE
- Wrench Style Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 7029B
- Zoro # G7646497
- UPC # 662459103352
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10-15/16" |
Size | 11/16" x 3/4" |
Details
Finish | Satin Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Double Box End |
Item | Box Wrench,12 pt.,11/16 x 3/4" |
Sub-Category | Williams |
Description
Box Wrench,12 pt.,11/16 x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA Round Micro Files, 12 Pieces, 5"L (8042)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600", Included Angle: 14 Degrees (34460)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 9.0x1.25mm (97315)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (98100)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 24mm (1224MRC)
- WILLIAMS CDI Combo Ratchet Wrench Set, 25 pcs. (MWS-1126NRC)
- WILLIAMS Williams Ratchet Repair Kit for 32001 (32001RK)
- WILLIAMS Williams Combo Ratchet Wrench, 32mm, Hi-Polish (1232MNRC)
- WILLIAMS Williams Combo Ratchet Wrench Set, 3/8-1", 11 pcs. (WS-1121NRC)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 7/16" (1214RCS)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline (JSCR16)
- Williams Ratcheting Wrenches