Shop All Ratcheting Wrenches
Williams
Williams Box Wrench 12 pt., 11/16 x 13/16"
Mfr # 8729A
Zoro # G7621890
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Number of Points 12
- Overall Length 10-27/32"
- SAE or Metric SAE
- Wrench Style Offset, Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 8729A
- Zoro # G7621890
- UPC # 662459103482
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10-27/32" |
Size | 11/16" x 13/16" |
Details
Finish | Satin Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Offset, Double Box End |
Item | Box Wrench 12 pt.,11/16 x 13/16" |
Sub-Category | Williams |
Description
Box Wrench 12 pt.,11/16 x 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.375 in., DCMT, .5, Carbide (DCMT32.50.5ESU-AC6030M)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (442168)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/32 (C18636)
- GEARWRENCH 1/4" Drive Impact Extension 6" (84174)
- WILLIAMS Williams Ratchet Box Wrench Set, 5 pcs. (WS-12)
- WILLIAMS Williams Double Box Wrench, 14mm x 17mm (BWM-1417)
- WILLIAMS Williams Double Box Wrench, 10mm x 11mm (BWM-1011)
- WILLIAMS Williams OffSet, Box Wrench Set, 7 pcs. (WS-8707)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 25mm (1225MRC)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-1/4", 32mm (1240TOB)
- CRESCENT MCHNIC TOOL SET SAE/MET (CSWS38B)
- Williams Ratcheting Wrenches & Sets