Shop All Ratcheting Wrenches
Williams
Williams Box Wrench 12 pt., 1-1/4 x 1-5/16"
Mfr # 7039B
Zoro # G7600665
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Number of Points 12
- Overall Length 17-5/8"
- SAE or Metric SAE
- Wrench Style Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7039B
- Zoro # G7600665
- UPC # 662459103383
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 17-5/8" |
Size | 1-1/4" x 1-5/16" |
Details
Finish | Satin Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Double Box End |
Sub-Category | Williams |
Item | Box Wrench 12 pt.,1-1/4 x 1-5/16" |
Description
Box Wrench 12 pt.,1-1/4 x 1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 4-40, COMBINED TAP & DRILL - 2050 (205A004C)
- ORBIS Scraper, 6-1/4x4-1/2x3/4, White (NPL606 Scraper Wht)
- LEATHERMAN Multi-Tool, Silver, 14 Tools, Wingman (831425)
- ARTU SDS Plus Drill Bit 3/8" x 8"L (01242)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 10mm (1210MRCS)
- WILLIAMS Williams Combo Ratchet Wrench, 26mm, Hi-Polish (1226MNRC)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 5/16" (1210RCS)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 5/16" (1210RC)
- WILLIAMS Williams Combo Ratchet Wrench, 8mm, Hi-Polish (1208MNRC)
- WILLIAMS Williams Combo Ratchet Wrench, 13mm, Hi-Polish (1213MNRC)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- Williams Ratcheting Wrenches