Shop All Sockets
Williams
Williams Black Penta Socket. 3/8" D
Mfr # BB-526
Zoro # G6527319
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 1-1/16"
- Sub-Category Williams
- Tether Ready No
- Product Type Black Penta Socket. 3/8" D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1-1/16" |
Socket Size | 51/64 in |
Details
Sub-Category | Williams |
Item | Impact Socket |
Tether Ready | No |
Product Type | Black Penta Socket. 3/8" D |
Description
Black Penta Socket. 3/8 In. D, Socket Size 51/64 in, Drive Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip (20 01 160)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, Steel (GL6X3500T----01)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (SD-1234)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (B-612)
- WILLIAMS 1/2" Drive, 1/2" to 3/4" SAE Socket (S-60E)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BM-619)
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 8 Points (M-812)
- Williams Sockets & Ratchets