Shop All Screwdriver Bits
Williams
Williams Bit, 1/4" D, 1/4"
Mfr # 30013
Zoro # G7068610
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Sub-Category Williams
- Finish High Polished Chrome
- Overall Length 3/4"
- Socket Type Hex Screwdriver Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 30013
- Zoro # G7068610
- UPC # 662459300133
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Drive Size | 1/4" |
Overall Length | 3/4" |
Details
Item | Bit,1/4" D,1/4" |
Sub-Category | Williams |
Finish | High Polished Chrome |
Socket Type | Hex Screwdriver Bits |
Number of Points | 6 |
SAE or Metric | SAE |
Description
Bit,1/4 In. D,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- SWANSON TOOL 24" Savage® Masonry Level (SVML240)
- KLEIN TOOLS Tripod (69345)
- TOOLPRO Drywall Utility Knife Blades 5Pack, 5PK (TP01050)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- VEGA Impactech Phillips 3 Insert Bit x 1" - (P125P3A-C5)
- Williams Screwdrivers and Nutdrivers