Shop All Combination Wrenches
Williams
Williams Angle Wrench, Double, Open End, 9/16"
Mfr # 3718-TH
Zoro # G7617885
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener
- Overall Length 6"
- Finish Satin Chrome
- Head Size 9/16"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 3718-TH
- Zoro # G7617885
- UPC # 662459331724
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 6" |
Head Size | 9/16" |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener |
Finish | Satin Chrome |
Measurement Type | SAE |
Head Offset Angle | 15° and 60° |
Description
Angle Wrench,Double,Open End,9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- DREMEL High Speed Cutter (100)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR596P)
- MILWAUKEE TOOL 6" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5015)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in. (1214RS)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/2" (1216SC)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in., Revrsbl (1214RCU)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Red (1218RSC)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 5/16 in., Revrsbl (1210RCU)
- WILLIAMS Williams Combo Wrench, 12 pt., 42mm, Satin Chrome (11542)
- GEDORE Insulated Open Ended Wrench, 19mm (VDE 894 19)
- Williams Wrenches