Shop All Combination Wrenches
Williams
Williams Angle Wrench, Double, Open End, 7/8 x 7/8"
Mfr # 3728
Zoro # G7614190
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
- Overall Length 8-1/4"
- Finish Satin Chrome
- Head Size 7/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 3728
- Zoro # G7614190
- UPC # 662459319142
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8-1/4" |
Head Size | 7/8" |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily |
Finish | Satin Chrome |
Measurement Type | SAE |
Head Offset Angle | 15° and 60° |
Description
Angle Wrench,Double,Open End,7/8 x 7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece Boring Tool Set With 3" Head R8 Shank & 3/4" Boring Bar Set (1001-0107)
- WRIGHT TOOL Extension 3/4" Dr, 3 1/2 in L, 1 Pieces, Chrome (6403)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (5 Pk) (48-00-5037)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 5/16 in., Revrsbl (1210RCU)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/2" (1216SC)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-9/16", Black (1178AB)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Black (1218BSC)
- WILLIAMS Tubular Wrench, Handle 24" L (24TH)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16", Black (1246B)
- GEARWRENCH 30mm 12 Point Ratcheting Combination Wrench (KDT9130D)
- Williams Wrenches