Shop All Combination Wrenches
Williams
Williams Angle Wrench, Double, Open End, 15/16"
Mfr # 3730
Zoro # G7620037
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
- Finish Satin Chrome
- Overall Length 9-1/16"
- Head Size 15/16"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 3730
- Zoro # G7620037
- UPC # 662459332912
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9-1/16" |
Head Size | 15/16" |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily |
Finish | Satin Chrome |
Measurement Type | SAE |
Head Offset Angle | 15° and 60° |
Description
Angle Wrench,Double,Open End,15/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Meter Stick Ruler with Metal End, PK6 (77595)
- LENOX 6", 8", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (121439KPE)
- OSG Jobber Drill Bit, #25, XPM (8612380)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 13/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46626)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/4" (1208SC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/8" (1228SC)
- WILLIAMS Combination Wrench, 1/2 Inch Opening, Rounded, Socket End (JHW11902)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 3/4 in. (1224RS)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 9/16 in. (1218RS)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 32mm (1232MSC)
- WRIGHT TOOL WRENCH COMB 9mm 12 Pt.CH (WR11-09MM)
- Williams Wrenches