Shop All Combination Wrenches
Williams
Williams Angle Wrench, Double, Open End, 13/16", Overall Length: 7-1/2"
Mfr # 3726-TH
Zoro # G7611731
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener
- Overall Length 7-1/2"
- Finish Satin Chrome
- Head Size 13/16 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 3726-TH
- Zoro # G7611731
- UPC # 662459331762
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7-1/2" |
Head Size | 13/16 in |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener |
Finish | Satin Chrome |
Measurement Type | SAE |
Head Offset Angle | 15° and 60° |
Description
Angle Wrench,Double,Open End,13/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER Tool Lanyard, TL01NB-SK (TL01NB-SK)
- KLEIN TOOLS Phillips Screw Holding Screwdriver, 9-Inch (K19)
- HALDER SUPERCRAFT Hammer Tip, 1 9/16 In, Hard, White (3508040)
- J.W. WINCO DIN653-M3-6 Flat Knurled Thumb Screw (3N6F48)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16" (1242)
- WILLIAMS Williams Combo Wrench, 12 pt., 33mm, Satin Chrome (11533)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 5/8" (1220SC)
- WILLIAMS Williams Double Wrench, Open End, 9mm x 10mm (EWM-0910)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 15/16" (1230SC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16" (1218SC)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- Williams Combination Wrenches