Shop All Combination Wrenches
Williams
Williams Angle Wrench, Double, Open End, 1-3/8x1-3/8
Mfr # 3744
Zoro # G7645745
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
- Finish Satin Chrome
- Overall Length 12-1/2"
- Head Size 1-3/8 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 3744
- Zoro # G7645745
- UPC # 662459319197
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12-1/2" |
Head Size | 1-3/8 in |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily |
Finish | Satin Chrome |
Measurement Type | SAE |
Head Offset Angle | 15° and 60° |
Description
Angle Wrench,Double,Open End,1-3/8x1-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTPAK WASHOUT Polypropylene Disposable Construction Wa (950-12360AW-BOT950)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15115)
- GEARWRENCH 23 Piece 1/2" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (80707)
- UNIVERSAL TOOL High Speed Sander (UT2226)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 20mm (1220MSC)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 13mm, Revrsbl (1213MRCU)
- WILLIAMS Combination Wrench, 1/2 Inch Opening, Rounded, Socket End (JHW11902)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 8mm (1208MSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/4" (JHW1240SC)
- WILLIAMS Williams Combination Wrench, 12 pt., 3/8" (1212SC-TH)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208EFS)
- Williams Wrenches