Shop All Combination Wrenches
Williams
Williams Angle Wrench, Double, Open End, 1-3/8"
Mfr # 3744-TH
Zoro # G7618427
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener
- Finish Satin Chrome
- Overall Length 12-1/2"
- Head Size 1-3/8 in
- Head Offset Angle 15° and 60°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 3744-TH
- Zoro # G7618427
- UPC # 662459331823
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12-1/2" |
Head Size | 1-3/8 in |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener |
Finish | Satin Chrome |
Head Offset Angle | 15° and 60° |
Measurement Type | SAE |
Description
Angle Wrench,Double,Open End,1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Probe Pick, Tapered/L-Shaped, PK10 (JIC-22035/10)
- MILWAUKEE TOOL 3/8" Drive Socket Set Metric 32 pc. Pieces 6 mm to 19 mm , Chrome (48-22-9508)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Black Oxide Finish (J5449XLBL)
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- WILLIAMS Combination Wrench, 3 Inch Opening, Rounded, Satin-Chrome (JHW1199)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 8mm (1208MSC)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16", Black (1242B)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-3/4" (3756)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 34mm (1234MSC)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 10mm, Revrsbl (1210MRCU)
- CRAFTSMAN Wrenches, 19mm Standard Metric Combinati (CMMT42921)
- Williams Wrenches