Shop All Combination Wrenches
Williams
Williams Angle Wrench, Double, Open End, 1-3/4"
Mfr # 3756
Zoro # G7628139
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
- Finish Satin Chrome
- Overall Length 17"
- Head Size 1-3/4 in
- Head Offset Angle 15° and 60°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 3756
- Zoro # G7628139
- UPC # 662459319296
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 17" |
Head Size | 1-3/4 in |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily |
Finish | Satin Chrome |
Head Offset Angle | 15° and 60° |
Measurement Type | SAE |
Description
Angle Wrench,Double,Open End,1-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Titanium Coated Drill Bit (642618)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- APEX TOOL GROUP L1016C LUFKIN TAPE CONTROL SERIES 1INX16FT (L1016C-02)
- VEGA INDUSTRIES Slotted 6-8 Power Bit x 2-3/4 (170F08A)
- WILLIAMS Williams Mini Wrench, Open End, 1/4" (1116A)
- WILLIAMS Williams Combo Wrench, 12 pt., 2" Black (1190B)
- WILLIAMS Williams Double Wrench, Open End, Short, Set, 5 pcs. (WS-1605)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7mm (1207MSC)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/4", Black (1194B)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 14mm, Revrsbl (1214MRCU)
- GEDORE Tubular Box Wrench, 32x36mm (26 R 32X36)
- Williams Wrenches