Shop All Adjustable Wrenches
This Product is Discontinued
Williams
Williams Adjustable Wrench Set, Black, 4 pcs. (Discontinued)
Mfr # 13642A
Zoro # G7601539
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 6", 8", 10", 12"
- Finish Chrome
- Material Alloy Steel
- Features Heavy Duty Industrial Grade, Fully Polished
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13642A
- Zoro # G7601539
- UPC # 662459338556
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6", 8", 10", 12" |
Adjustable Wrench Nominal Length | 6", 8", 10", 12" |
Range of Lengths | 6 in to 12 in |
Description
Adjustable Wrench Set, Alloy Steel, Chrome, Yes, Quick Adjust, Hang Hole, Range of Lengths 6 in to 12 in, Plain, Pouch, Number of Tools 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.