Shop All Adjustable Wrenches
This Product is Discontinued
Williams
Williams Adjustable Wrench, Chrome, 4" (Discontinued)
Mfr # 13404A
Zoro # G7601566
This Product is Discontinued
Key Features
- Overall Length 4"
- Finish Chrome
- Features Heavy Duty Industrial Grade, Fully Polished
- Adjustable Wrench Nominal Length 4"
- Jaw Capacity 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13404A
- Zoro # G7601566
- UPC # 662459337115
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Adjustable Wrench Nominal Length | 4" |
Details
Finish | Chrome |
Features | Heavy Duty Industrial Grade, Fully Polished |
Jaw Capacity | 11/16" |
Standards | ANSI B107.8M |
Sub-Category | Williams |
Item | Adjustable Wrench,Chrome,4" |
Description
Adjustable Wrench,Chrome,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.