Shop All Adjustable Wrenches
Williams
Williams Adjustable Wrench, Chrome, 24"
Mfr # 13424A
Zoro # G7616561
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Finish Chrome
- Features Heavy Duty Industrial Grade, Fully Polished
- Adjustable Wrench Nominal Length 24"
- Jaw Capacity 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13424A
- Zoro # G7616561
- UPC # 662459337184
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 24" |
Adjustable Wrench Nominal Length | 24" |
Details
Finish | Chrome |
Features | Heavy Duty Industrial Grade, Fully Polished |
Jaw Capacity | 2-3/4" |
Standards | ANSI B107.8M |
Item | Adjustable Wrench,Chrome,24" |
Sub-Category | Williams |
Description
Adjustable Wrench,Chrome,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 Inch Angle Head Open End Wrench (WAE83008)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500G)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (5 Pack) (DWA1PH2IR5)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 13/16 in L (J49901/4ST)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 15IN (BAH95CUS)
- WILLIAMS Williams Adjustable Wrench, Black, 24" (13624A)
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 10in. (9033 R US)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 30IN (BAH97CUS)
- WILLIAMS Williams Adjustable Wrench, Chrome, 15" (13415A)
- WILLIAMS Williams Adjustable Pin Spanner, 1-1/4 To 3 (O-472A)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/4" (HW-6040)
- Williams Adjustable Wrenches