Shop All Adjustable Wrenches
Williams
Williams Adjustable Wrench, Chrome, 12"
Mfr # 13412A
Zoro # G7608207
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Chrome
- Features Heavy Duty Industrial Grade, Fully Polished
- Adjustable Wrench Nominal Length 12"
- Jaw Capacity 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13412A
- Zoro # G7608207
- UPC # 662459337153
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Chrome |
Features | Heavy Duty Industrial Grade, Fully Polished |
Jaw Capacity | 1-1/2" |
Standards | ANSI B107.8M |
Sub-Category | Williams |
Item | Adjustable Wrench,Chrome,12" |
Description
Adjustable Wrench,Chrome,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 7/8 in Size, Standard Socket, Black Phosphate (49-66-6208)
- OSG Double End Drill/Countersink, 1/8 in. (235-0040)
- WALTER SURFACE TECHNOLOGIES 11/16 X 1 Icecut Annular Core Cutters Weldon Shank (05B011)
- HYDE 6 X 1 Square Point Knife, Square Point, Hardwood (60660)
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 10in. (9033 R US)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- WILLIAMS Williams Adjustable Wrench, Chrome, 18" (13418A)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 30IN (BAH97CUS)
- WILLIAMS Williams Adjustable Wrench, Black, 6" (13606A)
- WILLIAMS Bahco Chrome Adj. Wrench Ergo 6in. (9070 RC US)
- PERFORMANCE TOOL ADJUSTABLE WRENCH 6 IN (W6C)
- Williams Wrenches