Shop All Adjustable Wrenches
Williams
Williams Adjustable Wrench, Chrome, 10", Features: Heavy Duty Industrial Grade, Fully Polished
Mfr # 13410A
Zoro # G7645928
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Chrome
- Features Heavy Duty Industrial Grade, Fully Polished
- Adjustable Wrench Nominal Length 10"
- Jaw Capacity 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13410A
- Zoro # G7645928
- UPC # 662459337146
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Chrome |
Features | Heavy Duty Industrial Grade, Fully Polished |
Jaw Capacity | 1-5/16" |
Standards | ANSI B107.8M |
Sub-Category | Williams |
Item | Adjustable Wrench,Chrome,10" |
Description
Adjustable Wrench,Chrome,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Utility Blade, General Purpose, PK100 (79.60)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- UNIVERSAL TOOL Positive Clutch Screwdriver, UT8966 (UT8966)
- WILLIAMS Williams Adjustable Wrench, Black, 24" (13624A)
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 10in. (9033 R US)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 10" (13110)
- WILLIAMS Williams Adjustable Pin Spanner, 1-1/4 To 3 (O-472A)
- WILLIAMS Williams Adjustable Wrench, Construction, Black (13625A)
- HARVEST FORGE Wrench, Adjustable, Black, 10" (41080)
- Williams Wrenches