Shop All Adjustable Wrenches
Williams
Williams Adjustable Wrench, Black, 4"
Mfr # 13604A
Zoro # G7607078
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Finish Black Phosphate
- Features Heavy Duty Industrial Grade, Fully Polished
- Adjustable Wrench Nominal Length 4"
- Jaw Capacity 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13604A
- Zoro # G7607078
- UPC # 662459337191
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Adjustable Wrench Nominal Length | 4" |
Details
Finish | Black Phosphate |
Features | Heavy Duty Industrial Grade, Fully Polished |
Jaw Capacity | 11/16" |
Standards | ANSI B107.8M |
Item | Adjustable Wrench,Black,4" |
Sub-Category | Williams |
Description
Adjustable Wrench,Black,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL/DRIVE SET 19 PC IMP (HN1840316)
- WESTWARD Casters, Black, 2-12/ In (1YER9-CASTER)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- GREY PNEUMATIC SKT SET 3/8 " DR 11PC PIPE PLUG IM (GP1211P)
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 8in. (9031 R US)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/4" (HW-6040)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 30IN (BAH97CUS)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- WILLIAMS Bahco Black Adj. Wrench Ergo 10in. (9072 R US)
- WILLIAMS Bahco Chrome Adj. Wrench Ergo 6in. (9070 RC US)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 6" (806PW)
- Williams Wrenches