Shop All Adjustable Wrenches
Williams
Williams Adjustable Wrench, Black, 10"
Mfr # 13610A
Zoro # G7611418
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Black Phosphate
- Features Heavy Duty Industrial Grade, Fully Polished
- Adjustable Wrench Nominal Length 10"
- Jaw Capacity 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13610A
- Zoro # G7611418
- UPC # 662459337221
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Black Phosphate |
Features | Heavy Duty Industrial Grade, Fully Polished |
Jaw Capacity | 1-5/16" |
Standards | ANSI B107.8M |
Item | Adjustable Wrench,Black,10" |
Sub-Category | Williams |
Description
When you are working with heavy-duty materials, the WILLIAMS 13610A Adjustable Wrench is the tool to have on hand. It is industrial grade and fully polished for a sleek look. The adjustable wrench has a jaw capacity of 1-5/16" and an overall length of 10". The jaws can be adjusted easily without repositioning the wrench. It is black phosphate finished for added durability. This WILLIAMS Adjustable Wrench will help you get through your projects quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- ZORO SELECT Vibration Isolator, 55 Lb Max, 5/16-18, Material: Rubber (2NPD3)
- HHIP 1-1/8 X 2" Depth of Cut High Speed Steel Annular Cutter (5021-1125)
- BOSCH Switch (2609120274)
- WILLIAMS Bahco Black Adj. Wrench Ergo 10in. (9072 R US)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 8" (13108)
- WILLIAMS Williams Adjustable Wrench, Black, 15" (13615A)
- WILLIAMS Bahco 6in. Wide Mouth Adj Wrench (9029 R US)
- WILLIAMS Bahco Chrome Adj. Wrench 4in. (8069 RC US)
- WILLIAMS Williams Pin Spanner, Adjustable, 4-1/2 To 6-1/4" (O-474A)
- SURTEK ChromiumPlated Adjustable Wrench 24 (524)
- Williams Adjustable Wrenches