Shop All Adjustable Wrenches
Williams
Williams Adjustable Hook Spanner, 3/4 To 2"
Mfr # 471
Zoro # G7611558
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-3/8"
- Finish Industrial Black
- Adjustable Wrench Nominal Length 5-3/8"
- Jaw Capacity 3/4" to 2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 471
- Zoro # G7611558
- UPC # 662459104168
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 5-3/8" |
Adjustable Wrench Nominal Length | 5-3/8" |
Details
Finish | Industrial Black |
Features | Hook Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings |
Jaw Capacity | 3/4" to 2" |
Item | Adjustable Hook Spanner,3/4 To 2" |
Sub-Category | Williams |
Description
Adjustable Hook Spanner,3/4 To 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (25-241J)
- MILWAUKEE TOOL 10" 60T Fine Finish Circular Saw Blade (48-40-1028)
- MILWAUKEE TOOL 3 in. Curved Hook for PACKOUT Wall-Mounted Storage (48-22-8335)
- MILWAUKEE TOOL 12 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7835)
- WILLIAMS Williams Flare Nut Wrench Set (JHWWS-14)
- WILLIAMS Bahco Chrome Adj. Wrench Ergo 6in. (9070 RC US)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 8" (13108)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 10" (13110)
- WILLIAMS Williams Adjustable Wrench, Black, 6" (13606A)
- WILLIAMS Williams Adjustable Wrench, Black, 8" (13608A)
- LOGGERHEAD TOOLS BIONIC GRIP 8"" (BG8-01R-01)
- Williams Wrenches