Shop All Adjustable Wrenches
Williams
Williams Adjustable Hook Spanner, 1-1/4 To 3"
Mfr # 472
Zoro # G7601855
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/4"
- Finish Industrial Black
- Features Hook Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
- Adjustable Wrench Nominal Length 7-1/4"
- Jaw Capacity 1-1/4" to 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 472
- Zoro # G7601855
- UPC # 662459104175
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 7-1/4" |
Adjustable Wrench Nominal Length | 7-1/4" |
Details
Finish | Industrial Black |
Features | Hook Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings |
Jaw Capacity | 1-1/4" to 3" |
Sub-Category | Williams |
Item | Adjustable Hook Spanner,1-1/4 To 3" |
Description
Adjustable Hook Spanner,1-1/4 To 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Evolution 12 Ft. Self-Lock Tape Measure (L4812HV)
- HHIP 26-5 Cut-Off Blade (3900-5316)
- K-TOOL INTERNATIONAL Impact Driver Set, w/Impact Bits, 3/8" (KTI-71700)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8MM, Bit Impact Socket (D014708)
- WILLIAMS Bahco Chrome Adj. Wrench Ergo 6in. (9070 RC US)
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 8in. (9031 R US)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 15IN (BAH95CUS)
- WILLIAMS Williams Adjustable Wrench, Chrome, 6" (13406A)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- WILLIAMS Williams Adjustable Wrench, Black, 24" (13624A)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 12", 1-1/2", Natural (W-73)
- Williams Wrenches