Shop All Adjustable Wrenches
Williams
Williams Adjustable Face Spanner 4"
Mfr # 484
Zoro # G7618996
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10-3/8"
- Finish Industrial Black
- Features Face Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
- Adjustable Wrench Nominal Length 10-3/8"
- Jaw Capacity 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 484
- Zoro # G7618996
- UPC # 662459104236
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 10-3/8" |
Adjustable Wrench Nominal Length | 10-3/8" |
Details
Finish | Industrial Black |
Features | Face Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings |
Jaw Capacity | 4" |
Sub-Category | Williams |
Item | Adjustable Face Spanner 4" |
Description
Adjustable Face Spanner 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2110-P2)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5210H)
- KLEVER Tool Pouch, Tool Holster, Black, Nylon, 2 Pockets (KCJ-HOL)
- WESTWARD 3/4 in Drive, 24mm 6 pt Metric Socket, 6 Points (10E342)
- WILLIAMS Williams Adjustable Wrench, Chrome, 24" (13424A)
- WILLIAMS Williams Adjustable Wrench, Chrome, 6" (13406A)
- WILLIAMS Williams Pin Spanner, Adjustable, 4-1/2 To 6-1/4" (O-474A)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 15IN (BAH95CUS)
- WILLIAMS Bahco Black Adj. Wrench Ergo 10in. (9072 R US)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 8" (13108)
- HOT MAX WRENCH UNIVERSAL TANK (22024)
- Williams Wrenches