Shop All Adjustable Wrenches
Williams
Williams Adjustable Face Spanner 3"
Mfr # 483
Zoro # G7618908
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/8"
- Finish Industrial Black
- Features Pin Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
- Adjustable Wrench Nominal Length 8-1/8"
- Jaw Capacity 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 483
- Zoro # G7618908
- UPC # 662459104229
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 8-1/8" |
Adjustable Wrench Nominal Length | 8-1/8" |
Details
Finish | Industrial Black |
Features | Pin Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings |
Jaw Capacity | 3" |
Sub-Category | Williams |
Item | Adjustable Face Spanner 3" |
Description
Adjustable Face Spanner 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 7mm (80142)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54351)
- WILTON Serrated Jaw Inserts for Stock No.14500 (14500S41)
- STANLEY Hand File, American, Rectangular, 8 In. L (21-106)
- WILLIAMS Williams Pin Spanner, Adjustable, 2 To 4-3/4" (JHWO-474)
- WILLIAMS Williams Adjustable Wrench, Construction, Black (13625A)
- WILLIAMS Bahco Chrome Adj. Wrench 4in. (8069 RC US)
- WILLIAMS ADJ WRENCH 80-S PHOS 12IN (BAH8073RUS)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 21IN (BAH96CUS)
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 8in. (9031 R US)
- IRWIN Adj. Wrench, 10", 1-1/4" Cap., Chrome (2078610)
- Williams Adjustable Wrenches