Shop All Adjustable Wrenches
Williams
Williams Adjustable Face Spanner, 2"
Mfr # 482-TH
Zoro # G7633976
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/4"
- Finish Black
- Features Ideal for Adjusting Collars, Lock Nut Rings, and Bearings, Face Spanner
- Adjustable Wrench Nominal Length 6-1/4"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 482-TH
- Zoro # G7633976
- UPC # 662459363824
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 6-1/4" |
Adjustable Wrench Nominal Length | 6-1/4" |
Details
Finish | Black |
Features | Ideal for Adjusting Collars, Lock Nut Rings, and Bearings, Face Spanner |
Item | Adjustable Face Spanner,2" |
Sub-Category | Williams |
Description
Adjustable Face Spanner,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Stop Latches (K0271.140062)
- BETA Rev Ratchet Combination Wrench, 24mm (001420024)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- OSG HSS End Mill, 11.0mm13/16in.Cut L (5800900)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 8" (13108)
- WILLIAMS Williams Pin Spanner, Adjustable, 4-1/2 To 6-1/4" (O-474A)
- WILLIAMS Williams Adjustable Wrench, Black, 8" (13608A)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 10in. (9033 R US)
- BAHCO Bahco Adjustable Wrench, Black, 8" (BAH8071RUS)
- Williams Wrenches