Shop All Ball Peen Hammers
Williams
Williams 8 oz. Ball Peen Hammer, Fiberglass Handle
Mfr # 20542
Zoro # G7162681
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 8.0
- Handle Fiberglass
- Head Weight (Lb.) 1/2
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 20542
- Zoro # G7162681
- UPC # 662459915535
- Country of Origin China
- Category Ball Peen Hammers
Details
Item | Ball Pein Hammer Fiberglass Handle,8oz. |
Head Weight (Oz.) | 8.0 |
Handle | Fiberglass |
Head Weight (Lb.) | 1/2 |
Sub-Category | Williams |
Description
Ball Pein Hammer Fiberglass Handle,8oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Guard safety ledge handles, MSP.100-B M6 (MSP.)
- VEGA Hex 1/4 Socket Bit x 3/4" - 1/4 Sq Dr (120H1664SB)
- DYNAMIC Tools 41MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025041)
- DRILL AMERICA 2"-4-1/2 Carbon Steel Hex Die (DWTSH2-4-1/2)
- WILLIAMS Williams Wood Replacement Handle, 2-4Lb, 14L (SHHW-14A)
- WILLIAMS Williams 4 oz. Ball Peen Hammer, Hickory Handle (HBP-5-0A)
- WILLIAMS Williams 32 oz. Ball Peen Hammer (20546)
- WILLIAMS Williams 24 oz. Ball Peen Hammer, Hickory Handle (HBP-2A)
- WILLIAMS Williams 3 lb. Ball Peen Hammer, Hickory Handle (HBP-8A)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Hickory Handle (HBP-0A)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 1130 Gms/40 oz. (HM-2113)
- Williams Ball Peen Hammers