Shop All Air Cylinders
Williams
Williams 75 Ton Aluminum Cylinder 4" Stroke
Mfr # 6CA75T04
Zoro # G6522960
product price: $2,938.99
/ea
Free Shipping & Returns
$2,938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Overall Length 8.5"
- Sub-Category Williams
- Cylinder Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6CA75T04
- Zoro # G6522960
- UPC # 662459946355
- Country of Origin Taiwan, Province of China
- Category Air Cylinders
Dimensions
Overall Length | 8.5" |
Details
Item | 75T Aluminum Cylinder 4" Stoke |
Body Material | Steel |
Sub-Category | Williams |
Cylinder Color | Blue |
Description
Aluminum Cylinder,75T,4 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 4496 mm Outside Length, 73 mm Top Width, 3 Ribs (3/C173)
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56C Frame (056B34D11016)
- TSUBAKI Roller Chain, British, 16B ANSI, 10 ft. (RS16BRB)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 1/2 in Stroke, NFPA Double Acting (5VCR8)
- SPEEDAIRE Air Cylinder, 6 in Bore, 2 in Stroke, NFPA Double Acting (5TEC8)
- FESTO Short-Stroke Cylinder ADVC-20-10-I-P-A (ADVC-20-10-I-P-A)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 24 in Stroke, Round Body Double Acting (5VML1)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (6DAA0)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06NSR03.00)
- FESTO Shock Absorber DYSC-8-8-Y1F (DYSC-8-8-Y1F)
- Williams Pneumatic System Components