Shop All Cable and Wire Cutters
Williams
Williams 7-1/2" Diagonal Cuting Pliers
Mfr # PL-49C
Zoro # G7165895
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Plastic
- Overall Length 7-1/2"
- Cutting Action Diagonal Cut
- Handle Type Double Dipped Plastic Handle
- Features Polished Heads Resist Rust and Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # PL-49C
- Zoro # G7165895
- UPC # 662459922311
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7-1/2" |
Details
Primary Application | Plastic |
Cutting Action | Diagonal Cut |
Handle Type | Double Dipped Plastic Handle |
Features | Polished Heads Resist Rust and Corrosion |
Item | Diagonal Plier,7-1/2" |
Sub-Category | Williams |
Description
Diagonal Plier,7-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- WIHA Precision Torx Screwdriver T8 Round (26619)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-Q (50417)
- IRWIN DRILL/DRIVE SET 19 PC IMP (HN1840316)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- JONARD TOOLS Tube Cutter, Microduct, Max Duct 9/16" (MDC-14)
- IDEAL 22" Cable Cutter, Shear Cut (35-032)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- KNIPEX Wire Rope Shears, 6 1/4", Tire Cord Cutt (95 62 160 TC)
- Williams Knives, Cutters & Snips