Shop All Cable and Wire Cutters
Williams
Williams 5/8" Mini-Tube Cutter
Mfr # 43603
Zoro # G6521140
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application For Hard or Soft Copper Tubing, Brass, Stainless Steel
- Overall Length 1-3/4"
- Material Stainless Steel (Roller)
- Sub-Category Williams
- Features Enclosed Feed Screw Assures Smooth Operation by Minimizing Contamination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 43603
- Zoro # G6521140
- UPC # 662459436030
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 1-3/4" |
Details
Primary Application | For Hard or Soft Copper Tubing, Brass, Stainless Steel |
Material | Stainless Steel (Roller) |
Item | Mini-Tube Cutter,5/8" |
Sub-Category | Williams |
Features | Enclosed Feed Screw Assures Smooth Operation by Minimizing Contamination |
Description
Mini-Tube Cutter,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 24" Bolt Cutter, 3/8", 5/16" Cutting Capacity (D091003)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C07569)
- MILWAUKEE TOOL 5PC Carbide Teeth Sawzall Blade Set (49-22-5505)
- POLYBLEND Tile Grout Dry White 1Lb (WDG1-6)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- KLEIN TOOLS Cable Splicer's Kit (46037)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1175)
- WESTWARD 18" PVC Cutter, 2-1/2" Cap (10D468)
- CLAUSS 5-3/4" Wire Cutter, Shear Cut (33403)
- KNIPEX Electronics End Cutter (64 11 115)
- Williams Knives, Cutters & Snips