Shop All Air Cylinders
Williams
Williams 55 Ton Double Acting Cylinder 6" Stroke
Mfr # 6CD55T06
Zoro # G6523259
product price: $3,098.99
/ea
Free Shipping & Returns
$3,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Overall Length 13.03
- Sub-Category Williams
- Cylinder Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6CD55T06
- Zoro # G6523259
- UPC # 662459946072
- Country of Origin Taiwan, Province of China
- Category Air Cylinders
Dimensions
Overall Length | 13.03 |
Details
Item | 55T Double-Act Cylinder 6" Stoke |
Body Material | Steel |
Sub-Category | Williams |
Cylinder Color | Blue/Black |
Description
Double Acting Cylinder,55T,6 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Aeration Fan Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (4K055)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18F-5/8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- FESTO Guided Drive DFM-16-40-P-A-GF (DFM-16-40-P-A-GF)
- FESTO Standards-Based Cylinder DSNU-25-50-PPS-A (DSNU-25-50-PPS-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting (NCDME150-0800)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (NCDME200-0800)
- FESTO Standards-Based Cylinder DNC-40-300-PPV-A (DNC-40-300-PPV-A)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (NCDME075-0300)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 1/2 in Stroke, NFPA Double Acting (5TDY7)
- Williams Air Cylinders