Shop All Air Cylinders
Williams
Williams 50 Ton Aluminum Cylinder 4" Stroke
Mfr # 6CA50T04
Zoro # G7139450
product price: $2,464.99
/ea
Free Shipping & Returns
$2,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Overall Length 8.5"
- Sub-Category Williams
- Cylinder Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6CA50T04
- Zoro # G7139450
- UPC # 662459946324
- Country of Origin Taiwan, Province of China
- Category Air Cylinders
Dimensions
Overall Length | 8.5" |
Details
Item | 50T Aluminum Cylinder 4" Stoke |
Body Material | Steel |
Sub-Category | Williams |
Cylinder Color | Blue |
Description
Aluminum Cylinder,50T,4 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX72 Cogged V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3GXA7)
- PARKER Dust Protection Cap, 3/4 In (H6-66M)
- RELTON Rapid Tap Metal Cutting Fluid, All-Metal Cutting Fluid & Paste (04Z-NRT)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LPL-125)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting (5VLF4)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Double Acting (5MMF5)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMB200-0800)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE2)
- SMC 16mm Bore Compact Cylinder 10mm Stroke (CDQ2B16-10DMZ)
- FESTO Compact Cylinder ADNGF-25-30-PPS-A (ADNGF-25-30-PPS-A)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 7 1/2 in Stroke, NFPA Double Acting (5VLE1)
- Williams Pneumatic System Components