Shop All Air Cylinders
Williams
Williams 50 Ton Aluminum Cylinder 2" Stroke
Mfr # 6CA50T02
Zoro # G7161589
product price: $2,448.99
/ea
Free Shipping & Returns
$2,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Overall Length 6.5"
- Sub-Category Williams
- Cylinder Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6CA50T02
- Zoro # G7161589
- UPC # 662459946317
- Country of Origin Taiwan, Province of China
- Category Air Cylinders
Dimensions
Overall Length | 6.5" |
Details
Item | 50T Aluminum Cylinder 2" Stoke |
Body Material | Steel |
Sub-Category | Williams |
Cylinder Color | Blue |
Description
Aluminum Cylinder,50T,2 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHP 6200 Series Single Row Deep Groove Ball Bearing (6214 2RS JC3)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (C040105)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-53)
- RUBBERWORX 2" X 50FT DOUBLE JACKET MILL HOSE CPLD ALUM C X E CAMLOCKS (MILL200DJX50-CE-AL)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMB200-0800)
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 1/2 in Stroke, NFPA Double Acting (5VLK8)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSR03.00)
- FESTO Guided Drive DFM-16-50-P-A-GF (DFM-16-50-P-A-GF)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting (5ZEG9)
- FESTO Standards-Based Cylinder DSBC-80-70-PPVA-N3 (DSBC-80-70-PPVA-N3)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DSR04.00)
- Williams Pneumatic System Components